Shop All Brass Sheets
Zoro Select
Square Stock, 1.000", 1" W, 6 ft.
Mfr # CUSQ00021
Zoro # G2634116
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Width 1 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # CUSQ00021
- Zoro # G2634116
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Square Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- PRECISION BRAND Shortening Shim Assortment, Pk270 (26010)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15703_48_48)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 6 ft. (CUSQ00088)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 3 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.125", 3" W, 6 ft. (CUREC00474)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- ONLINEMETALS 0.25" x 0.25" x 0.0625" Brass Angle 385 (23372)
- Zoro Select Brass Sheets