Shop All Brass Sheets
Zoro Select
Square Stock, 1.000", 1" W, 3 ft.
Mfr # CUSQ00021
Zoro # G1140955
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Width 1 in
- Length 3 ft
Product Information
- Brand Zoro Select
- MFR # CUSQ00021
- Zoro # G1140955
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Overall Width | 1 in |
Description
Square Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- BEHRENS 2Qt Galvsheet Stl Pail (1202GS)
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 3 ft. (CUSQ00088)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ZORO SELECT Square Stock, 0.625", 5/8" W, 3 ft. (CUSQ00008)
- ZORO SELECT Flat Stock, 0.188", 1" W, 6 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- K & S PRECISION METALS K & S Precision Metals 8244 0.032 x 2 x 12 L in. Brass Strip (690560)
- Zoro Select Brass Sheets