Shop All Aluminum Pipe Fittings
Zoro Select
Square Socket Plug, Aluminum, 1 1/4
Mfr # ZUSA-PF-9572
Zoro # G7686950
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Square Plug
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9572
- Zoro # G7686950
- UPC # 193005063702
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3/4 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Square Plug |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Color | Silver |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 150 psi |
Fitting Side A Type | NPT |
Class | Class 150 |
Includes Seal | No |
Fitting Side A Pipe Threading | 12 |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Not Compliant |
Description
Square Plug, Aluminum, Class Class 150, 1 1/4 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ds06-104-Sut-Lf 1 1/2 Inch Ds06 (DS06-104-S)
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 3/8x1/4)
- OXYGENICS Showerhead (60123)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Pipe Coupling, Aluminum, 3/8 (F)NPT (30E650)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 in (BULK-PF-454)
- Zoro Select Aluminum Pipe Fittings