Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 246, PK5
Mfr # ZUSAHSQ70246
Zoro # G1650137
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 70 Shore A
- Color Black
- Durometer (Hardness) Rating Medium Hard
- Nominal Outside Dia. 4 3/4 in
- Dash Number 246
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70246
- Zoro # G1650137
- UPC # 193005338633
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 4 3/4 in |
Nominal Width | 1/8 in |
Actual Inside Dia. | 4.4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.762 in |
Nominal Inside Dia. | 4 1/2 in |
Details
Item | O-Ring |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Dash Number | 246 |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Cross Section Shape | Rectangular |
Metal Detectable | No |
O-Ring Material | Buna N |
Application | Standard |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
System of Measurement | Inch |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.4 in, Actual Width 0.139 in, Dash Number 246, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-2 (01-30028-2)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160320900)
- GMS M118D26D Satin Chrome Cylinder (M118D26D)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK10 (1RHW2)
- ZORO SELECT O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50 (U38883.006.0075)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x2)
- Zoro Select Individual & Bulk O-Rings