Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 212, PK50
Mfr # ZUSAHSQ70212
Zoro # G1650067
product price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70212
- Zoro # G1650067
- UPC # 193005338442
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8" |
Actual Inside Dia. | 0.859" |
Nominal Outside Dia. | 1-1/8" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.137" |
Details
Item | O-Ring |
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.8 in, Actual Width 0.139 in, Dash Number 212, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.78 (96715)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 13 - Blue Steel (03-100-WEB)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 020, PK50 (ZUSAHSQ70020)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJD7)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- ZORO SELECT O-Ring, Dash 911, Buna N, 0.11 In., PK25 (1CRW4)
- ZORO SELECT Buna-N O-Ring, Dash 012, PK100 (ZUSAH70012)
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- Zoro Select Individual & Bulk O-Rings