Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 210, PK50
Mfr # ZUSAHSQ70210
Zoro # G1649963
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70210
- Zoro # G1649963
- UPC # 193005338428
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4" |
Actual Inside Dia. | 0.734" |
Nominal Outside Dia. | 1" |
Actual Outside Dia. | 1.012" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 210, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT WL-50-C)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- MSI Glenridge Burnished Acacia SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0103-SAM)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- ZORO SELECT O-Ring, Dash 215, Neoprene, 0.13 In., PK100 (1BUX2)
- ZORO SELECT O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK5 (U38805.012.0412)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT O-Ring, Dash 256, Buna N, 0.13 In., PK10 (U38801.012.0575)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- Zoro Select Individual & Bulk O-Rings