Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 019, PK50
Mfr # ZUSAHSQ70019
Zoro # G1649769
product price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 019
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70019
- Zoro # G1649769
- UPC # 193005338152
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.801" |
Nominal Outside Dia. | 15/16" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.941" |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 019 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.8 in, Actual Width 0.07 in, Dash Number 019, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.941 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0310)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 211, PK50 (ZUSAHSQ70211)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 117, PK50 (ZUSAHSQ70117)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- ZORO SELECT O-Ring, Buna N, 1-13/16, 2.005, PK10 (U38801.009.0181)
- Zoro Select Individual & Bulk O-Rings