Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 014, PK100
Mfr # ZUSAHSQ70014
Zoro # G1649638
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70014
- Zoro # G1649638
- UPC # 193005338114
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.629" |
Details
Item | O-Ring |
Dash Number | 014 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 014, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- VON DUPRIN Painted Flat Black Strike 140919 (140919)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Alarm, Double Door, Remote Horn (STI-6404)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 85mm ID, PK5 (ZUSAH5X85)
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- ZORO SELECT O-Ring, Dash 330, FEP, Viton Core, 0.21 In. (1WMA9)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 20mm ID, PK25 (ZUSAH4.5X20)
- DANCO 35778B 1.31 x 1.12 in. O Ring- Pack of 5 (4203626)
- Zoro Select Individual & Bulk O-Rings