Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 011, PK100
Mfr # ZUSAHSQ70011
Zoro # G1649629
product price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70011
- Zoro # G1649629
- UPC # 193005338084
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16" |
Actual Inside Dia. | 0.301" |
Nominal Outside Dia. | 7/16" |
Actual Outside Dia. | 0.441" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 011, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- MPI 16" x 16" Square 316SS Rare Earth Grate Magnet (GM-1616-REN-316)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- COMPONENT HARDWARE Stainless Steel Straight Bck Drop Handle (P70-1010)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38871.012.0337)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (1CTB6)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2 (U38805.009.0350)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Dash 118, PTFE, 0.1 In., PK10 (1RGE7)
- Zoro Select Individual & Bulk O-Rings