Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 010, PK100
Mfr # ZUSAHSQ70010
Zoro # G1649613
original price:
$8.99
16% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70010
- Zoro # G1649613
- UPC # 193005338077
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.239" |
Nominal Outside Dia. | 3/8" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.379" |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 2013-H BUMPER LH AL Concealed-in-Door Closers (2013-H BUMPER LH 689)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- EKENA MILLWORK 42 3/8"W x 8 3/8"H x 2 1/2"P Kendall Center with Scrolls Onlay (ONL42X08KD)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- ZORO SELECT Buna-N O-Ring, 1.8mm Wide 10.6mm ID, PK25 (ZUSAH1.8X10.6)
- ZORO SELECT O-Ring, Silicone, Dash 465, 18, 18.505, PK2 (U38883.025.1800)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0121)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK25 (1RHT7)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- ZORO SELECT O-Ring, EPDM, Dash 209, 11/16, 0.949, PK25 (U38869.012.0068)
- Zoro Select Individual & Bulk O-Rings