Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 009, PK100
Mfr # ZUSAHSQ70009
Zoro # G1649699
product price: $7.29
/pk 100, $0.07/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70009
- Zoro # G1649699
- UPC # 193005338060
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32" |
Actual Inside Dia. | 0.208" |
Nominal Outside Dia. | 11/32" |
Actual Outside Dia. | 0.348" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 009 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8803-C420A-3)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- ZORO SELECT Brown Viton O-Ring, Dash 902, PK25 (ZUSAVB75902)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK10 (5JKA3)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (U38801.003.0003)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- Zoro Select Individual & Bulk O-Rings