Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 3", 150,316, Thrd Heavy
Mfr # 4381037300
Zoro # G1564591
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381037300
- Zoro # G1564591
- UPC # 092201381422
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (SL038-90)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy (4381037250)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT Coupling, 4", 150,304, Thrd Heavy (4381030510)
- ZORO SELECT 1/8" MNPT x FNPT SS Street 90 Degree Elbow (4307002100)
- ZORO SELECT Elbow, 45 deg, 2"150,304, Thrd Heavy (4381030880)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- Zoro Select Stainless Steel Pipe Fittings