Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 1/2", 150,304, Thrd Heavy
Mfr # 4381033230
Zoro # G1562500
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381033230
- Zoro # G1562500
- UPC # 092201380432
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose, Braided Spray (1353449)
- JOHN GUEST Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- ASCO Valve Rebuild Kit, With Instructions (306191)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- Zoro Select Fittings