Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 1", 150,316, Thrd Heavy
Mfr # 4381037250
Zoro # G1564731
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381037250
- Zoro # G1564731
- UPC # 092201381378
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,1",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb Brass Male Run Tee (231-6-4)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 3/8" x 1/4" Male NPT (B38-02ML)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ZORO SELECT Square Plug, 2", 150,316, Thrd Heavy (4381037280)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- ZORO SELECT 2" FNPT 304 SS Tee (40TE111N020)
- LEGEND VALVE 2" SS316 CAP (416-128)
- Zoro Select Fittings