Shop All Carbon Steel Pipe Fittings
Zoro Select
Square Pipe Plug, Carbon Steel, MNPT
Mfr # 5RLF7
Zoro # G2339815
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 5RLF7
- Zoro # G2339815
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 5/8 in |
Outside Diameter | 1 in |
Thread Size | 3/4 in -14 |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/16 in |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Male NPT, 1 in Outside Diameter, 1 1/16 in Overall Length, 2,250 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 in -14, Magnetic Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/4" Tube Size, Black (ZUSA-TF-PTC-525)
- MOEN HANDLE KIT (179614SRS)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Adapter, 2 in. x 1-1/2 in., MSW x FNPT (3993009301)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- Zoro Select Carbon Steel Pipe Fittings