Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK
Mfr # 1CFV9
Zoro # G2538812
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Product Information
- Brand Zoro Select
- MFR # 1CFV9
- Zoro # G2538812
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 1/4 in |
Square Width | 0.64 in |
Head Dia. | 1.044 in |
Head Height | 33/64 in |
Key Height | 33/64 in |
Head Width | 5/8 in |
Embedded Length | 3 1/4 in |
Minimum Thread Length | 1 1/2 in |
Neck Width | 41/64 in |
Embedded Head and Neck Height | 33/64 in |
Dimensional Standards | ASME B18.9 |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72102)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (163SS)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U01080.050.0300)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK (4RWC8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR2)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0275)
- Zoro Select Plow Bolts