Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain
Mfr # U01038.062.0275
Zoro # G2521401
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Product Information
- Brand Zoro Select
- MFR # U01038.062.0275
- Zoro # G2521401
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 3/4 in |
Square Width | 0.625 in |
Head Dia. | 1.147 in |
Head Height | 1/2 in |
Dimensional Standards | ASME B18.9 |
Embedded Length | 2 3/4 in |
Minimum Thread Length | 1 1/2 in |
Neck Width | 5/8 in |
Head Width | 5/8 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Style Countersunk, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 6 in L, Flat Head, Carbon Steel, Plain (U01038.062.0600)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0250)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Carbon Steel, Plain (U01038.062.0325)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0300)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 200 PK (4RWA9)
- Zoro Select Plow Bolts