Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK
Mfr # 1CFR6
Zoro # G2980537
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Finish Zinc Yellow
- Plow Bolt Type Square Neck Plow Bolt
Product Information
- Brand Zoro Select
- MFR # 1CFR6
- Zoro # G2980537
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 1/2 in |
Head Height | 37/64 in |
Head Dia. | 1.2 in |
Square Width | 0.765 in |
Key Height | 37/64 in |
Neck Width | 49/64 in |
Dimensional Standards | ASME B18.9 |
Minimum Thread Length | 1 3/4 in |
Head Width | 3/4 in |
Embedded Length | 2 1/2 in |
Embedded Head and Neck Height | 37/64 in |
Details
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Zinc Yellow Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE BRANDS Stud Solver Screw Anchor, 1-1/4" L (29503)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV86)
- ZORO SELECT Flat Left Hand Socket Screw (ZFLH601M8X25)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0175)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0400)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (U01037.037.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0175)
- Zoro Select Plow Bolts