Shop All Screw-In Hooks
Zoro Select
Square Hook, Length 2 In, PK20
Mfr # 1WBL3
Zoro # G0768451
product price: $2.15
/pk 20, $0.11/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Product Information
- Brand Zoro Select
- MFR # 1WBL3
- Zoro # G0768451
- UPC # 190735416198
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Height | 1/2 in |
Hook Base Width | 1/2 in |
Thread Length | 3/4 in |
Overall Length | 2 in |
Width | 1/2" |
Length | 2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Points per Hook | 1 |
Projection | 1 1/4 in |
Weight | 3.4 |
Hardware | Not included |
Mounting | Screw-In |
Hook Type | Utility |
Item | Square Hook |
Material | Steel |
Finish | Zinc Plated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1/2 in, Hook Base Width 1/2 in, Projection 1 1/4 in, Weight 3.4, Thread Length 3/4 in, Mounting Screw-In, Overall Length 2 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 35270S125 (35270S125)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Vintage Bronze (VL507-OK 11P)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 509 W/Cylinder (EMC 4-4373 SS 509)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- ZORO SELECT Cup, Type Hook, Brass, Length 7/8 In, PK20 (1WBJ3)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- ZORO SELECT Square Hook, Length 2 3/8 In, PK20 (1WBL2)
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- Zoro Select Screw-In Hooks