Shop All Pegboards
Zoro Select
Square Hole Pegboard, Pk2
Mfr # 6YB78
Zoro # G3303447
original price:
$79.12
17% off
new price: $64.89
/pk 2, $32.45/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 1/2 in
- Overall Height 24 in
- Load Capacity 300 lb
Product Information
- Brand Zoro Select
- MFR # 6YB78
- Zoro # G3303447
- UPC # 190735546109
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/2 in |
Overall Height | 24 in |
Panel Hole Size | 3/8 in |
Height | 24" |
Width | 24" |
Hole Size | 3/8" |
Peg Hole Size | 3/8 in |
Overall HxWxD | 24 in x 24 in x 1/2 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 24 in, Storage Area 4 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, White, Powder Coated, Steel, Assembled Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI WHT Closet Flange Set (S822-083)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- ZORO SELECT Square Hole Pegboard, 24x24, Yellow, PK2 (5TPC2)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- Zoro Select Pegboards