Shop All Pegboards
Zoro Select
Square Hole Pegboard, 42-1/2x24, Red, PK2
Mfr # 5TPC1
Zoro # G6045706
product price: $97.45
/pk 2, $48.73/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 1/2 in
- Overall Height 42 in
- Load Capacity 400 lb
Product Information
- Brand Zoro Select
- MFR # 5TPC1
- Zoro # G6045706
- UPC # 190735531532
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/2 in |
Overall Height | 42 in |
Panel Hole Size | 3/8 in |
Width | 24" |
Height | 42-1/2" |
Hole Size | 3/8" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 800 lb Whole Unit Load Capacity, Red, Powder Coated, Steel, Assembled No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Blk (35-K-BASBK)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Gray, PK2 (5TPC7)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 (5TPA9)
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx16in.W, 100 lb. (WOWCART16)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- Zoro Select Pegboards