Shop All Pegboards
Zoro Select
Square Hole Pegboard, 42-1/2x24, Blue, PK2
Mfr # 5TPA9
Zoro # G6045697
original price:
$119.99
15% off
new price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 1/2 in
- Overall Height 42 in
- Load Capacity 400 lb
Product Information
- Brand Zoro Select
- MFR # 5TPA9
- Zoro # G6045697
- UPC # 190735531518
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/2 in |
Overall Height | 42 in |
Panel Hole Size | 3/8 in |
Hole Size | 3/8" |
Height | 42-1/2" |
Width | 24" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 800 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Assembled No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Gray, PK2 (5TPC7)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- Zoro Select Pegboards