Shop All Pegboards
Zoro Select
Square Hole Pegboard, 24x24, Red, PK2
Mfr # 5TPC0
Zoro # G6045681
original price:
$74.24
12% off
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 1/2 in
- Overall Height 24 in
- Load Capacity 300 lb
Product Information
- Brand Zoro Select
- MFR # 5TPC0
- Zoro # G6045681
- UPC # 190735531525
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/2 in |
Overall Height | 24 in |
Panel Hole Size | 3/8 in |
Width | 24" |
Hole Size | 3/8" |
Height | 24" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 24 in, Storage Area 4 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Red, Powder Coated, Steel, Assembled No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Green, 11 5/8 in L (30130GREENBLANK)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- DAYTON Drum Adaptor, 1 Drum, 30 gal., Steel (21VG58)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- ZORO SELECT Pegboard, Swing Panel (6YB75)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- Zoro Select Pegboards