Shop All Aluminum Pipe Fittings
Zoro Select
Square Head Plug, Aluminum, 1", MNPT
Mfr # ZUSA-PF-9582
Zoro # G7686829
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Square Head Plug
- Standards MIL-DTL-52618-E
- Color Silver
- Application Air, Non-Potable Water, Oil
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9582
- Zoro # G7686829
- UPC # 193005063801
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 3/16 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Square Head Plug |
Standards | MIL-DTL-52618-E |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Low Lead Compliance Level | Not Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side A Gender | Male |
Class | Class 150 |
Fitting Side A Pipe Threading | 12 |
Maximum Operating Pressure | 150 psi |
Description
Square Head Plug, Aluminum, Class Class 150, 1 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Diverter Stem H/C For Ob (RP 70620C)
- PRIER Replacement Faucet Handle For Mansfield Wall Hydrants (630-7965)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9491)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- Zoro Select Fittings