Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 316 SS, 1/2", MNPT
Mfr # ZUSA-PF-7053
Zoro # G7839621
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7053
- Zoro # G7839621
- UPC # 193005873929
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Head Plug |
Max. Pressure | 150 psi |
Max. Steam Pressure | 150 psi |
Temp. Range | 0 Degrees to 360 Degrees F |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Thread Sealant Type | PTFE |
Magnetic | No |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 150 psi |
Material Grade | 316 |
Plug Construction | Cored |
Includes Seal | No |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male NPT, 1/2 in Outside Diameter, 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Undermount Clips for Silgranit Sinks (Set of 10) (440851)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- DURAVIT Push button (0075091000)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- ZORO SELECT Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd (4381032570)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Nipple, Schedule 40, 1-39/64"ID, 304 SS, 4"L (ZUSA-PF-1430)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- Zoro Select Fittings