Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 304 SS, 3/8", MNPT
Mfr # ZUSA-PF-345
Zoro # G7829261
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-345
- Zoro # G7829261
- UPC # 193005417697
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Overall Length | 13/16 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 3/8 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Head Plug |
Temp. Range | 0 Degrees to 360 Degrees F |
Max. Steam Pressure | 150 psi |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | Yes |
Thread Sealant Type | PTFE |
Maximum Operating Pressure | 150 psi |
Class | Class 150 |
Plug Construction | Solid |
Magnetic | No |
Material Grade | 304 |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male NPT, 3/8 in Outside Diameter, 13/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110705)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- ZORO SELECT 1-1/2" x 1" FNPT 304 SS Reducing Coupling (40RC111N112010)
- ZORO SELECT 1" Socket Weld SS Coupling (4307004268)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- Zoro Select Fittings