Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 304 SS, 1", M BSPT
Mfr # ZUSA-PF-8253
Zoro # G200421190
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Max. Steam Pressure 150 psi
- Standards ISO 7.1
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8253
- Zoro # G200421190
- UPC # 193005122720
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Outside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Male BSPT |
Item | Square Head Plug |
Max. Steam Pressure | 150 psi |
Standards | ISO 7.1 |
Temp. Range | 0 Degrees to 360 Degrees F |
Plug Construction | Cored |
Class | Class 150 |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Material Grade | 304 |
Maximum Operating Pressure | 150 psi |
Description
Square Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1 in Outside Diameter, 1 1/4 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Aerator Kit (98546C)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- ZORO SELECT Square Head Plug, 304 SS, 1/2", BSPT (ZUSA-PF-8251)
- ZORO SELECT Square Head Plug, 304 SS, 1/4", BSPT (ZUSA-PF-8249)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- ZORO SELECT 1" FNPT 304 SS Cross (400X111N010)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307005412)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- Zoro Select Fittings