Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Grade 5, Zinc Yellow, 5/8"-11 Thread Size, 3 in Lg, 25 PK
Mfr # SQHDG5FTZY58113
Zoro # G7172453
product price: $81.45
/pk 25, $3.26/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 3 in
- Head Width 15/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # SQHDG5FTZY58113
- Zoro # G7172453
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Head Width | 15/16 in |
Flange Dia. | 5/8 in |
Size | 5/8-11x-3" |
Head Height | 27/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Description
Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 27/64 in, Head Width 15/16 in, Flange Dia. 5/8 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.060.0012)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 90 mm Lg, 10 PK (M01030.160.0090)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 6 in Lg, 30 PK (287298G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 80 mm Lg, 10 PK (M01030.160.0080)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 20 mm Lg, 100 PK (M01030.060.0020)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 16 mm Lg, 100 PK (M01030.060.0016)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- Zoro Select Square Head Bolts