Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Grade 5, Zinc Yellow, 3/8"-16 Thread Size, 1 1/2 in Lg, 50 PK
Mfr # SQHDG5FTZY3816112
Zoro # G6961437
product price: $75.65
/pk 50, $1.51/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # SQHDG5FTZY3816112
- Zoro # G6961437
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 1/2 in |
Head Width | 9/16 in |
Head Height | 1/4 in |
Flange Dia. | 3/8 in |
Size | 3/8-16x-1-1/2" |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Description
Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 1/4 in, Head Width 9/16 in, Flange Dia. 3/8 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U07840.013.0012)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 20 mm Lg, 50 PK (M01030.100.0020)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 70 mm Lg, 10 PK (M01030.160.0070)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 60 mm Lg, 100 PK (M01030.080.0060)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287175G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 60 mm Lg, 50 PK (M01030.120.0060)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 3 in Lg, 80 PK (287178G1)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- Zoro Select Square Head Bolts