Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 16 mm Lg, 100 PK
Mfr # M01030.080.0016
Zoro # G0308150
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
External Square Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Head Width 8 mm
- Material Steel
- Head Height 8 mm
Product Information
- Brand Zoro Select
- MFR # M01030.080.0016
- Zoro # G0308150
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Head Width | 8 mm |
Head Height | 8 mm |
Minimum Thread Length | 16 mm |
Thread Length | 16 mm |
Size | M8x16mm |
Dimensional Standards | DIN 479 |
Length Under Head | 16mm |
Description
Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 16 mm, Fastener Length 16 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 8 mm, Head Width 8 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05491)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 8mm, PK100 (M07890.060.0008)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 60 mm Lg, 100 PK (M01030.080.0060)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 3 in Lg, 30 PK (SQHDG5FTZY12133)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 1"-8 Thread Size, 4 1/2 in Lg, 20 PK (291238G1)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 6 in Lg, 30 PK (287298G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 20 mm Lg, 100 PK (M01030.060.0020)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- Zoro Select Square Head Bolts