Shop All Copper Sheets
Zoro Select
Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L
Mfr # CUSQ00055
Zoro # G2496243
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25 in
- Finish Mill
- Temper O
Product Information
- Brand Zoro Select
- MFR # CUSQ00055
- Zoro # G2496243
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1/4 in |
Length | 1 ft |
Length Tolerance | +/-0.25 in |
Width Tolerance | +/-0.012 in |
Overall Length | 12 in |
Overall Width | 1/4 in |
Description
110 Copper Square Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Nom. Schedule 40 Carbon Pipe A500 (23667)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU1)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft (CUREC00277)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- Zoro Select Copper Sheets