Shop All Screw-In Hooks
Zoro Select
Square Bend Hook, Length 1 1/2 In, PK20
Mfr # 1WBL4
Zoro # G1128181
product price: $1.55
/pk 20, $0.08/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 2
- Basic Hook Material Steel
- Hook Finish Zinc
Product Information
- Brand Zoro Select
- MFR # 1WBL4
- Zoro # G1128181
- UPC # 190735416204
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Height | 3/8 in |
Hook Base Width | 1/2 in |
Thread Length | 19/32 in |
Overall Length | 1 1/2 in |
Length | 1-1/2" |
Width | 1/2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 2 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Points per Hook | 1 |
Projection | 7/8 in |
Color | Silver |
Weight | 1.4 |
Hardware | Not included |
Mounting | Screw-In |
Hook Type | Utility |
Finish | Zinc Plated |
Item | Square Hook |
Material | Steel |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 3/8 in, Hook Base Width 1/2 in, Projection 7/8 in, Silver, Weight 1.4, Thread Length 19/32 in, Mounting Screw-In, Overall Length 1 1/2 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hook and Eye Latch, Steel Construction, Zinc Plated, 2-1/2 in. Reach 2 Pack (K 5036-A)
- GLYNN JOHNSON Overhead Holders and Stops (706S-US26D)
- ACROVYN Inside Corner Trim, Irish Cream (WC40IS997N)
- DELTANA Floor Door Bumper 1-3/8" Black (FDB138U19)
- ZORO SELECT Screw In Hook, Red Vinyl, 3 1/4 In, PK10 (4ERW9)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 1/2 In, PK20 (1WBN6)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT Cup, Type Hook, Length 1 1/4 In, PK20 (1WBJ9)
- ZORO SELECT Cup, Type Hook, Brass, Length 7/8 In, PK20 (1WBJ3)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- PROSOURCE Hook/Eye Stainless Steel 4In (LR-440S-PS)
- Zoro Select Screw-In Hooks