Shop All Aluminum Rods
Zoro Select
Square Bar Stock, Aluminum, 1/4 in Over. W
Mfr # 26160_96_0
Zoro # G003044428
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-200/9, ASTM B221, ASTM B249
Product Information
- Brand Zoro Select
- MFR # 26160_96_0
- Zoro # G003044428
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1/4 in x 96 in |
Width Tolerance | +/-0.008 in |
Overall Width | 1/4 in |
Overall Length | 8 ft |
Description
Square Bar Stock, Square Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 1/4 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221, ASTM B249 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.008 in, Width Tolerance +/-0.008 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 24"x12", 70A (BULK-RS-PVC70-9)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 1/4 In Th, 20 Ft (871110)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18044_36_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (18043_6_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r1-6)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1090_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1094_12_0)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18041_24_0)
- Zoro Select Aluminum Rods