Shop All Aluminum Rods
Zoro Select
Square Bar Stock, Aluminum, 1/4 in Over. W
Mfr # 26160_48_0
Zoro # G303044449
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-200/9, ASTM B221, ASTM B249
Product Information
- Brand Zoro Select
- MFR # 26160_48_0
- Zoro # G303044449
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 1/4 in x 48 in |
Overall Width | 1/4 in |
Overall Length | 4 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1/4 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/9, ASTM B221, ASTM B249, Minimum Temperature 1,140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (976)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black (ZUSA-EVA-22)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 5 3/4 in, 3 ft L. (14700_36_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 6 Ft L (61R1.25-72)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r5-6)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (19922_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- Zoro Select Aluminum Rods