Shop All Aluminum Sheets
Zoro Select
Square Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 1113_72_0
Zoro # G702645551
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Unpolished
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 1113_72_0
- Zoro # G702645551
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 x 72 in |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 1 Ft L (61R3-12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1240_24_24)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (23896_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1.25X3.5-6)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7125_6_6)
- Zoro Select Aluminum Sheets