Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6in Overall L
Mfr # 6s.75-6
Zoro # G603044972
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 0.75 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 6s.75-6
- Zoro # G603044972
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.004 in |
Overall Length | 6 in |
Overall Width | 3/4 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.75 in, Width 0.75 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.004 in, Width Tolerance +0.000/-0.004 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-PS-PP-561)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Green (878940)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-CS-GLE-29)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X1.25-12)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.812-24)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1-6)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.5-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.188X1-6)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X4-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock