Shop All Aluminum Sheets
Zoro Select
Square Bar, Aluminum, 6063, 5/8x5/8 In, 8 ft
Mfr # 6ALL8
Zoro # G7574673
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Width 5/8"
- Length 96"
- Alloy Type 6063
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 6ALL8
- Zoro # G7574673
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5/8" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 5/8 in x 96 in |
Overall Length | 8 ft |
Overall Width | 5/8 in |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 5/8 in Overall Width, Width Tolerance +/-0.009 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Resistant, Blue, 3X-L, PR (44-3745/XXXL)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L (2HKF9)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 [Each] (SURERD85D3.000X16X60PP1052HD)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 3 Ft (61F.75X4-36)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1241_6_48)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (61sh.032x8-8)
- Zoro Select Aluminum Sheets