Shop All Aluminum Sheets
Zoro Select
Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft
Mfr # 6ALL5
Zoro # G8537523
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 1 in
- Width 1"
- Length 96"
- Alloy Type 6063
Product Information
- Brand Zoro Select
- MFR # 6ALL5
- Zoro # G8537523
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 96 in |
Overall Length | 8 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24266_24_36)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft (2EYW5)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.032x6-24)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3/4 In, 1 Ft (61F.5X.75-12)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1244_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7131_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8091_6_24)
- Zoro Select Aluminum Sheets