Shop All Aluminum Sheets
Zoro Select
Square, Al, 6061, 1 3/4 x 1 3/4 In, 6 Ft
Mfr # 61S1.75-72
Zoro # G3405762
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75 in
- Width 1-3/4"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 61S1.75-72
- Zoro # G3405762
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-3/4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-3/4 in x 72 in |
Overall Width | 1 3/4 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 3/4 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 3/4 in Overall Width, Width Tolerance +/-0.014 in, 1.75 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 80A, 36"x12"x0.5", Black (BULK-RS-H80-38)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (BULK-RS-HPN60-63)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.75X1.5-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (18002_12_36)
- ZORO SELECT Plate Stock, Aluminum, 6 in Over. W (15510_6_6)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- Zoro Select Aluminum Sheets