Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 4 OD Sq x 3 3/4 ID Sq, 6 ft
Mfr # 4YUM2
Zoro # G1443881
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 3 3/4 in
- Outside Square 4 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4YUM2
- Zoro # G1443881
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Inside Width | 3 3/4 in |
Overall Length | 6 ft |
Height Tolerance | +/-0.03 in |
Outside Width | 4 in |
Inside Height | 3 3/4 in |
Outside Height | 4 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 3 3/4 in Inside Width, 3 3/4 in Inside Height, 4 in Outside Width, 4 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (987)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-25)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In (16330)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (17926_60_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (14643_60_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12959_36_0)
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 1/2 ID Sq, 6 ft (4YUN2)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14826_72_0)
- ONLINEMETALS 0.75" Acetal Round Rod (Copolymer) Black (21246)
- Zoro Select Stainless Steel Tube Stock