Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft
Mfr # 4YUJ8
Zoro # G3164646
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1 7/8 in
- Outside Square 2 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4YUJ8
- Zoro # G3164646
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Inside Width | 1 7/8 in |
Overall Length | 6 ft |
Height Tolerance | +/-0.02 in |
Outside Width | 2 in |
Outside Height | 2 in |
Inside Height | 1 7/8 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 1 7/8 in Inside Width, 1 7/8 in Inside Height, 2 in Outside Width, 2 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red (ZUSASSR-11)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L, 3/8 in Inside Dia, 7/8 in Outside Dia (BULK-PT-PVC-15)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (22858_36_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (23045_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (6855_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (7830_6_0)
- Zoro Select Stainless Steel Tube Stock