Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft
Mfr # 4YUL5
Zoro # G1331626
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 3/4 in
- Outside Square 1 in
- Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4YUL5
- Zoro # G1331626
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Height Tolerance | +/-0.02 in |
Overall Length | 6 ft |
Outside Width | 1 in |
Inside Height | 3/4 in |
Outside Height | 1 in |
Inside Width | 3/4 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 3/4 in Inside Width, 3/4 in Inside Height, 1 in Outside Width, 1 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- USA INDUSTRIALS Neoprene Rubber Strip-40A-3/8"T x 2 (BULK-RS-N40-250)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 3/4" W (40F.5X.75-72)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876110)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (26524_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14784_12_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12949_12_0)
- ZORO SELECT SS Square Tube 304, 12 in (537_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (6987_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- Zoro Select Stainless Steel Tube Stock