Shop All Square End Mills
Zoro Select
Sq. End Mill, Double End, Carb, 3/8
Mfr # 236-001101
Zoro # G4329334
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- Length of Cut 9/16 in
- Single End/Double End Double End
- Grade C2 Micro Grain
Product Information
- Brand Zoro Select
- MFR # 236-001101
- Zoro # G4329334
- UPC # 888226039901
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 9/16 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Chamfer Width | 0.0010 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 118 Stubby Impact Socket, 12 Drive, 6Point, SAE (CP55461)
- VIM PRODUCTS VIM Tools Soft Tip Air Hammers (AH100)
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-1/2", Number of Flutes: 2 (A-1627)
- Zoro Select Square End Mills