Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25
Mfr # U39101.021.0187
Zoro # G3401216
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.021.0187
- Zoro # G3401216
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 7/8 in |
Chamfer Length (Min.) | 0.011 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 7/32 in |
Overall Length | 1-7/8" |
Chamfer Diameter | 0.214 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Pin Diameter | 7/32 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 7/32 in |
Shank Length | 1 7/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Fits Minimum Hole Diameter | 7/32 in |
Usable Length | 1 7/8 in |
Minimum Chamfer Length | 0.011 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 7/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 7/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0001)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Blue Steel Hex Head Slotted Drive, 100 PK (1420CNSW)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050S0-025P)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25 (U39101.021.0137)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT Spring Pin, Sltd, 1/2x1-1/2in, 27100lb, PK5 (U39101.050.0150)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- Zoro Select Spring Pins