Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25
Mfr # U39101.021.0137
Zoro # G3401259
product price: $3.39
/pk 25, $0.14/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.021.0137
- Zoro # G3401259
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 3/8 in |
Chamfer Diameter | 0.214 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 7/32 in |
Overall Length | 1-3/8" |
Maximum Chamfer Length | 0.065 in |
Usable Length | 1 3/8 in |
Fits Maximum Hole Diameter | 7/32 in |
Shank Length | 1 3/8 in |
Fits Minimum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.013.0031)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21920)
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11360.150.0001)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- ZORO SELECT Spring Pin, Slot, M8x30mm L, PK10 (5DE90)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- Zoro Select Spring Pins