Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50
Mfr # U39101.021.0087
Zoro # G3401301
product price: $12.95
/pk 50, $0.26/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.021.0087
- Zoro # G3401301
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 7/8 in |
Chamfer Diameter | 0.214 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Length (Min.) | 0.011 in |
Nominal Diameter | 7/32 in |
Overall Length | 7/8" |
Chamfer Length (Max.) | 0.065 in |
Fits Minimum Hole Diameter | 7/32 in |
Fits Maximum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Usable Length | 7/8 in |
Minimum Chamfer Length | 0.011 in |
Shank Length | 7/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 7/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09079)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04360.112.0600)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8P90BDG)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT 1/4X3/4 PIN SPRING SLOTTED PLAIN (25012PS)
- ZORO SELECT Spring Pin, Sltd, 1/4inx7/8in, Pln, PK50 (U39100.025.0087)
- ZORO SELECT Spring Pin, Slot, 1x1/8 L, Pk100 (5BY18)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- Zoro Select Spring Pins