Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25
Mfr # U39101.021.0250
Zoro # G3401189
product price: $22.49
/pk 25, $0.90/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.021.0250
- Zoro # G3401189
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Nominal Diameter | 7/32 in |
Chamfer Diameter | 0.214 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.065 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Minimum Chamfer Length | 0.011 in |
Maximum Chamfer Length | 0.065 in |
Shank Length | 2 1/2 in |
Fits Maximum Hole Diameter | 7/32 in |
Fits Minimum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Usable Length | 2 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.031.0050)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Chrome Plated Finish, 50 PK (MPB1000)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25 (U39101.021.0137)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0020)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- MIDWEST FASTENER 5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK (38887)
- Zoro Select Spring Pins