Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx2-1/2in, Pln, PK25
Mfr # U39100.021.0250
Zoro # G3403246
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.021.0250
- Zoro # G3403246
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 2 1/2 in |
Chamfer Diameter | 0.214 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 7/32 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Overall Length | 2-1/2" |
Pin Diameter | 7/32 in |
Fits Maximum Hole Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Fits Minimum Hole Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Shank Length | 2 1/2 in |
Usable Length | 2 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32383)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X6)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/2in, Pln, PK25 (U39100.021.0150)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-5/8in, Pln, PK25 (U39100.021.0162)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- ZORO SELECT Spring Pin, Sltd, 5/64inx13/16in, Pln, PK100 (U39100.007.0081)
- ZORO SELECT 1/8X3/4 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-130)
- ZORO SELECT M2X14 METRIC PIN SPRING SLOTTED PLAIN (MI0214PS)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- Zoro Select Spring Pins