Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx1-5/8in, Pln, PK25
Mfr # U39100.021.0162
Zoro # G3403298
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.021.0162
- Zoro # G3403298
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 5/8 in |
Chamfer Length (Min.) | 0.011 in |
Nominal Diameter | 7/32 in |
Chamfer Diameter | 0.214 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Chamfer Length (Max.) | 0.065 in |
Overall Length | 1-5/8" |
Fits Minimum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Fits Maximum Hole Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Usable Length | 1 5/8 in |
Shank Length | 1 5/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (948875-100)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01038.037.0150)
- ZORO SELECT 1-1/4"-7 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.125.0001)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Pln, PK25 (U39100.021.0250)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-3/4in, Pln, PK25 (U39100.021.0175)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Spring Pin, Slot, M5x16mm L, PK10 (5DE54)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- Zoro Select Spring Pins