Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5
Mfr # U39100.043.0150
Zoro # G3402625
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.043.0150
- Zoro # G3402625
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Chamfer Length (Min.) | 0.017 in |
Nominal Diameter | 7/16 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.43 in |
Pin Diameter | 7/16 in |
Usable Length | 1 1/2 in |
Minimum Chamfer Length | 0.017 in |
Fits Minimum Hole Diameter | 7/16 in |
Maximum Chamfer Length | 0.095 in |
Shank Length | 1 1/2 in |
Fits Maximum Hole Diameter | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.080.0100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 25 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0025)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07410.025.0350)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2in, Pln, PK5 (U39100.043.0200)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- Zoro Select Spring Pins